Buy more than* S$200* and get FREE SHIPPING

Indoor Trash Box

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
146x282x380
Capacity (L)
About 9
Weight (g)
About 584
Color
Stone Gray
Material
Polypropylene (recycled resin)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-203-890-5 88118213 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-01-11 16:20:20
There is a little space beside the locker in the changing room, this trash box was just right size (quantity does not enter).
This review is about item#88118213.

Related Products