Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Color Dimensions (Outer Diameter x Height)(mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Dimensions (Outer Diameter x Height)(mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 677 Translucent natural 320x275 About 14 1PC 1 CE-448-014-0 88122002 52.99 SGD
In stock
About500 - 280x217 About8 1PC 1 CE-448-008-0 88121993 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2018-01-20 16:50:08
Diluted liquid fertilizer to use, the capacity memory is clearly visible, easy to use, easy to pour spout, easy to use.
This review is about item#88122002.
Receiving of chemicals, washing
4
From Japan
On 2017-11-09 17:25:48
Soft, not easily broken, handle is also stain so you do not need to rust
This review is about item#88121993.
Leather bag dyeing with persimmon dye
5
From Japan
On 2017-09-06 05:36:37
I put 20 g of garbage bag while using two and dyed it with dye many times. Although rinsing used direct shoots, the dye did not stain strongly brown as well as the singing phrase. I also have a soft but more homogeneous sham but purchased two dedicated dye stains I am satisfied. Although I do not have a lid, I weigh a garbage bag's mouth and apply it from above and dye it. Also, when it did not go well, baking soda and sesquic acid were put in and color removal did not color the shoots, and the bash itself was not affected by chemical substances. It works quite well.
This review is about item#88121993.
At the time of (***) times dilution of various liquid fertilizer
4
From Japan
On 2017-08-19 16:12:19
The capacity of the bucket has been filled in with a graduation, it is easy to understand, and it is good to have a direction and poor spill when pouring into the jiro. If you say better store, please put (unit) on the scale.
This review is about item#88122002.
Preparation of planting chemicals
4
From Japan
On 2017-07-06 14:38:43
Because memory is attached, it is used for preparation of nutrient for planting It was very convenient. Because the bucket is a bit softer, if you put too much solvent I am worried about deforming.
This review is about item#88122002.
Plastering work
5
From Japan
On 2017-05-19 18:49:34
I am using it at once, but it will have moderate softness and will last long. Memory is particularly useful.
This review is about item#88121993.
Mortar kneading etc. at the construction site
5
From Japan
On 2016-04-27 21:23:23
When kneading mortar with a normal bucket, it cracks just by using several times, but this bucket is soft and durable, so it is saved.
This review is about item#88122002.
We measure the amount of water to put in the production of noodles.
5
From Japan
On 2015-11-14 19:31:51
Memory is easy to see, it is saved because it is solid making.
This review is about item#88121993.
Pesticide mixture
4
From Japan
On 2015-10-28 17:59:24
I was looking for a graduated bucket and found it was good. It feels like being too soft, but it may be good if it gets cold.
This review is about item#88122002.
Work tool storage and cleaning
5
From Japan
On 2015-10-07 16:50:37
As you can see from the photograph it is durable with a slightly soft material. Even if I throw it in the freezer I can use it without breaking. There is no complaint if it is strong against ultraviolet rays. I want to continue purchase if it is good if I verify it from now.
This review is about item#88122002.

Related Products