Buy more than* S$200* and get FREE SHIPPING

Dustpan C Type

4.50 (2)
Dimensions (Width W x depth D) (mm)
260x248
Weight (g)
About150
Material
Polypropylene (recycled resin)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-891-300-0 88122544 11.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Site clearance
4
From Japan
On 2015-08-31 13:39:34
Easy to use because there is a bosom. However, not suitable for T-shaped broom because a little small.
This review is about item#88122544.
Cleaning of parking
5
From Japan
On 2014-11-18 20:50:37
Since it closely without any gap in the floor, clean the trash will be taken. Good is a commodity.
This review is about item#88122544.

Related Products