Buy more than* S$200* and get FREE SHIPPING

Dust Pan

4.50 (2)
Dimensions (Width W x depth D) (mm)
274x350
Type
Dasutopan
Weight (g)
About 145
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-891-200-0 88122562 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning tool
4
From Japan
On 2017-12-10 00:54:49
It is fairly firm for cheapness, and you can see by seeing it is strong and long to use. The material is also hard and durable.
This review is about item#88122562.
For indoor and outdoor use
5
From Japan
On 2017-02-07 20:18:44
I was looking for a hawk to be put on the handle. Although the look which I saw in the photograph seemed to be thin, it seems to be thick and durable firmly surprisingly, it is not crappy. The frontage is also unexpectedly wide (only for wide dust buns). If the width of the handle of Hawii is 18 mm, it will fit perfectly if it is a little Juru (even) or 19 mm.
This review is about item#88122562.

Related Products