Buy more than* S$200* and get FREE SHIPPING

Plunger

4.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
About 184x200x604
Weight (g)
About 437
Material
Handle: polyethylene adhesive coating on the steel pipe, head: synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-421-060-0 88122571 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
That is toilet's
3
From Japan
On 2017-07-19 21:16:01
In other words, the toilet suddenly happens. Since the toilet can not be used after it is clogged, one is needed for the family. Instead of pressing it, push it slowly and pull it quickly, important.
This review is about item#88122571.
Use at work
5
From Japan
On 2016-06-27 23:14:57
I purchased it because it was a shape that I have never seen before. Result It seems that it is suitable for toilets and Japanese flights with few puddles recently. Rubber itself is soft and easy to use.
This review is about item#88122571.

Related Products