Buy more than* S$200* and get FREE SHIPPING

Drain Plunger

5.00 (1)
Dimensions (Outer Diameter x Height)(mm)
166x600
Weight (g)
About400
Material
Shima aim of steel stairs (1000-3000 persons / day) is used: 1 to 2 About
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-421-040-0 88122623 22.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In other words, the drain pipe of the bath
5
From Japan
On 2017-06-17 15:33:37
It felt comfortable with a single shot and the drain pipe was gone and it got refreshed.
This review is about item#88122623.

Related Products