Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Toilet Brush A-Type

3.67 (3)
Overall Length L (mm)
About385
Material
Handle:polypropylene,hair:Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-488-650-0 88122632 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
House cleaning
3
From Japan
On 2015-11-09 16:32:46
Usability is not bad, but it feels better to have a bit more hair.
This review is about item#88122632.
It was more normal than I expected.
3
From Japan
On 2015-03-13 14:31:05
I think that it is good that the grip is attached. But I wanted something a little thinner, so I want a slim and long handle. I also want to clean the hole where the water comes out, so I think that it is good if the tip of the hair is long and stiff.
This review is about item#88122632.
Cleaning the toilet
5
From Japan
On 2014-09-18 11:16:48
The shape of the brush section is exquisite. You can ruffle the back of the rim. It has been subjected to processing that does not slide the handle, it is very easy to use.
This review is about item#88122632.

Related Products