Buy more than* S$200* and get FREE SHIPPING

  • Category

Static Duster

4.00 (1)
Overall Length L (mm)
About 700
Weight (g)
135
Color
Pink
Length (mm)
700
Material
Handle: ABS resin, pile: Polypropylene, sewing thread: Nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-896-130-7 88122727 22.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dust of products
4
From Japan
On 2016-12-15 16:34:56
Very good to use without problems. If you wash it seems you can use it many times. However, because the hand is round and thin, it gets tired to use for a long time.
This review is about item#88122727.

Category

  • Category

Related Products