Buy more than* S$200* and get FREE SHIPPING

Butt Receptacle Drum

3.50 (2)
Dimensions (Width W x Height H) (mm)
265x296
Capacity (L)
About8.2
Weight (g)
About825
Material
Body: steel, caster: PP resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SU-267-210-0 88131285 80.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cigarette butt collecting
4
From Japan
On 2016-01-27 16:38:26
It looks beautiful and it seems durable
This review is about item#88131285.

Related Products