Buy more than* S$200* and get FREE SHIPPING

Squeegee R-40

2.00 (1)
Width W (mm)
400
Material
Frame: ABS plastic, rubber tip: Synthetic rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-509-040-0 88131924 9.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
When the glass cleaning of second-hand housing
2
From Japan
On 2016-06-21 21:06:36
Drainage is I feel a little bad. It feels to go smoothly if there is a little more weight.
This review is about item#88131924.

Related Products