Buy more than* S$200* and get FREE SHIPPING

Professional wiper Supeagomu

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1126-0706 400 1pc 1 CL-509-340-0 88131994 6.99 SGD
In stock
- 450 1pc 1 CL-509-345-0 88132003 6.99 SGD
In stock
5-1126-0704 300 1pc 1 CL-509-330-0 88131976 5.99 SGD
In stock
5-1126-0705 350 1pc 1 CL-509-335-0 88131985 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning the glass
3
From Japan
On 2017-02-09 14:45:10
I was wrong in size and cut rubber a bit but I could clean the water well,
This review is about item#88132003.
Mainly glass cleaning
5
From Japan
On 2016-10-29 07:56:17
Purchased with a detachable wiper, purchased together for use when the rubber became useless as the body is easy to use. No worries after!
This review is about item#88131976.
Window cleaning of store
5
From Japan
On 2014-10-22 13:56:57
There is not much comparison, but there is sufficient wiping power
This review is about item#88131994.

Related Products