Buy more than* S$200* and get FREE SHIPPING

Broom Mop Holder

5.00 (1)
2015 Trusco Published Pages
4 1948
Dimensions (Width W x Depth D x Height H) (mm)
700x83x70
Weight (g)
About 860
Material
Stainless / ABS resin / EPDM other
TRUSCO Part Number
404-0201
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-491-005-0 88132484 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hang a cleaning tool
5
From Japan
On 2014-03-03 17:54:32
The rails also move, so it is easy to use because patterns such as mops of various sizes are included as well.
This review is about item#88132484.

Related Products