Buy more than* S$200* and get FREE SHIPPING

Signal Wand

4.50 (2)
Caution
* Use manganese batteries.
Number of Using LED (Piece)
11+1
Alarm Sound and Volume
94dB
LED Light Source (mcd)
3000 over 4000, (hand lamp white) 11000
LED Color
Red
Batteries
Single two batteries x3 this (sold separately)
Battery life (hours)
(Flashing) about 60, (at the time of lighting) about 40 manganese battery use
Functions
Alarm switch, switch (flashing / on / at hand lamps), belt fastened
Diameter (phi mm)
30
Weight (g)
146
Overall Length (mm)
550
Material
(Pipe portion) polycarbonate, (handle portion) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-1100R 75893946 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When guiding a vehicle
4
From Japan
On 2017-11-24 13:47:50
Currently, the guidance lights marketed by other companies are getting placed on the design when the battery (battery BOX) and the LED part are removed when carrying, even if the battery does not come out of the battery box. Also, if the shop front of the white LED at hand has a separate lighting switch attached independently, is not it more convenient?
This review is about item#75893946.
Induction
5
From Japan
On 2016-09-30 16:07:10
It is high brightness and easy to see from afar. With a LED that illuminates the hand at the mechanism that the large volume horn sounds if the button is pushed. No complaints!
This review is about item#75893946.

Related Products