Buy more than* S$200* and get FREE SHIPPING

AC Charger

Caution
Since it is designed for the power source in Japan, it should not be used in other countries. USB cable is not included.
Rated Output Voltage (V)
DC5
Body Dimensions (Width x Depth x Height) (mm)
32x33x33
Power Supply
Power from a household electrical outlet
Rated Output Current (A)
1
Rated Input Voltage (V)
AC100
Standard
Electrical Appliance and Material Safety Law / PSE fit (body)
Weight (g)
34
Compatible Models
iPod nano(1st/2nd/3rd/4th/5th)iPod classic(120/80/160G)iPod touch(1st/2nd)iPod shuffle(1st/2nd/3rd)iPod miniiPod 5GiPod 4GiPhone(4/3G/3GS)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 AVA-ACU01WH 75901287 -
Discontinued
[x]
Black 1PC 1 AVA-ACU01BK 75901296 -
Discontinued
[x]
Pink 1PC 1 AVA-ACU01PN 75901305 -
Discontinued
[x]
Face 1PC 1 AVA-ACU01F1 75901271 -
Discontinued
[x]
ADD TO CART

Related Products