Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

iPad Touch Pen

Material (pen nib)
Conductive silicone rubber
Pen Outside Diameter (mm)
6.6
Compatible Models
iPad Air, iPad mini, iPad2, iPad
Weight (g)
4.6
Material (Body)
PP
Color
Black
Length (mm)
109.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AVA-PA10TPBK 75901533 -
Discontinued
[x]
ADD TO CART

Related Products