Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Antenna Cable

3.00 (1)
Cable Thickness (mm)
3.5
Shield
Double shield
Cable
Slim
Plug
Gold plate
Compatible Models
F-type TV outlet and the F-type terminal with TV, video, TV tuner PC, etc.
Connector Shape
L type Puragu L-type plug
Cable Length (m)
5
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-ATLL50BK 75901795 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For watching TV on your laptop
3
From Japan
On 2014-04-25 22:06:21
Buy in order to watch the TV in the kitchen away from the antenna port. Length it was no problem since the purchase with a margin, but it is felt that not me unravel the mass cable itself is thin. Since the frequency of use is low, but there is no complaints, I think that one was also good in the little more thick, but is ok so we decided the price.
This review is about item#75901786.

Related Products