Buy more than* S$200* and get FREE SHIPPING

Stereo Headsets

Maximum Permissible Input (mW)
100
Sound System
Encapsulated type
Sound Pressure Sensitivity (dB/mW)
108
Driver Unit(mm)
40 (dynamic)
RoHS Directive
Compliance
Playback Frequency zone (Hz)
20-20000
Warranty Period
6 Months
Plug
3.5mm 4-pole mini-plug (L-type)
Input Impedance (ohm)
32
Compatible Models
Smartphone with a 3.5mm 4-pole mini jack
Cord Length (m)
1.2 (Y type)
Weight (g)
Body / 120, microphone / 3 (I except for the code)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 EHP-SMOH100BU 75903947 -
Discontinued
[x]
Black 1PC 1 EHP-SMOH100BK 75903931 -
Discontinued
[x]
Green 1PC 1 EHP-SMOH100GN 75903956 -
Discontinued
[x]
Light Pink 1PC 1 EHP-SMOH100PNL 75903965 -
Discontinued
[x]
Red 1PC 1 EHP-SMOH100RD 75903974 -
Discontinued
[x]
ADD TO CART

Related Products