Buy more than* S$200* and get FREE SHIPPING

Overhead Headphones

1.00 (1)
Maximum Permissible Input (mW)
100
Mounting System
Overhead type
Sound System
Encapsulated type
Sound Pressure Sensitivity (dB/mW)
105
Driver Unit(mm)
40(ダイナミック型)
Playback Frequency zone (Hz)
20 to 20000
Body Dimensions (Width x Depth x Height) (mm)
(Without cord) 180.0x95.0x200.0
Plug
3.5mm stereo mini plug (straight type)
Input Impedance (ohm)
32
Functions
Volume control function
Cord Length (m)
5 (single issue)
Weight (g)
290
Color
Silver
Accessories
Surface fastener type Ties x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EHP-TVOH0150SV 75904141 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Audio playback on PC
1
From Japan
On 2013-12-21 23:49:34
It got broken as soon as it was used (it could not be used for a day). Once I pulled out the cable at the time of wearing it off, I pulled the L (left) side without extending the extended part and broke at the base. The extension part was too hard to extend. The broken part is thin and weak, and it is a mechanism that can rotate back and forth about 30 degrees as a fulcrum. Even though the overall appearance is solid. Whether the other side is also weak, if you twist to try it will bend without breaking · · · feeling soft. Is the material different on the left and right? Either way it will break even if it is not much power. Earpower is heavy and it is too tight Such design can not be done? I think. I have experienced many times that I stepped on the cord and pulled in other things, but it was my first time of cracking.
This review is about item#75904141.

Related Products