Buy more than* S$200* and get FREE SHIPPING

USB Memory Sticks

Security
PASS (Password Authentication Security System) [with automatic password authentication function security software] or PASS (Password Authentication Security System) x [encryption security software with automatic password authentication function] AES
Body Dimensions (Width x Depth x Height) (mm)
Connector extension when / 75 x 21 x 9, connector stowed / 64 x 21 x 9
Interface
USB3.0/2.0
Compatible Models
Windows 8.1 / 8 / (including SP1) Windows 7 / Vista (SP1, SP2) / XP Macintosh that Windows PC (SP3) to operate and Mac OS X 10.6 / 10.7 / 10.8 / 10.9, to work
Connector Shape
USB type A male
Power
USB bus power
Weight (g)
10
...see all
Product Options
ADD TO CART
Storage Capacity (GB) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Capacity (GB) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 Strawberry Pink 1PC 1 MF-XWU316GPNL 75904297 41.32 SGD
In stock
8 Bitter Brown 1PC 1 MF-XWU308GBW 75904306 -
Discontinued
[x]
16 Bitter Brown 1PC 1 MF-XWU316GBW 75904272 41.32 SGD
In stock
8 Strawberry Pink 1PC 1 MF-XWU308GPNL 75904324 -
Discontinued
[x]
16 Raspberry pink 1PC 1 MF-XWU316GPND 75904281 41.32 SGD
In stock
8 Raspberry pink 1PC 1 MF-XWU308GPND 75904315 -
Discontinued
[x]
ADD TO CART

Related Products