Buy more than* S$200* and get FREE SHIPPING

Keyboard Vinyl Cover

Dimension (Width x Depth x Thickness) (mm)
270x210x0.15
Width (mm)
270
Length (mm)
210
Compatible Models
Keyboard operation unit of up to width 270x depth 210, phone, calculator, remote control, etc.
Color
Clear
Thickness (mm)
0.15
Material
Silicon modified thermoplastic polyurethane elastomer
Specification
Antibacterial
Accessories
Double-sided tape x4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PKU-FREE3 75905015 10.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products