Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB2.0 Cable

5.00 (4)
Corresponding Transfer Rate (Mbps)
480
Plug
Gold Mekkipin
Compatible Models
USB (A type) side / PLAYSTATION (R) 3 body, USB (mini-B) side / PSP (R) PLAYSTATION with body and USB (mini-B) terminal (R) 3 peripherals
Connector Shape
USB (A) male - USB (mini-B) male
Standard
USB2.0 standard (HI-SPEED mode) compliant
Specification
Double shielded, twisted-pair cable (communication line)
...see all>
Product Options
ADD TO CART
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Black 1PC 1 U2C-GMM15BK 75907377 -
Discontinued
[x]
3 Black 1PC 1 U2C-GMM30BK 75907413 7.99 SGD
In stock
5 Black 1PC 1 U2C-GMM50BK 75907422 10.99 SGD
In stock
1.5 Blue 1PC 1 U2C-GMM15BU 75907386 -
Discontinued
[x]
1.5 White 1PC 1 U2C-GMM15WH 75907404 -
Discontinued
[x]
1.5 Red 1PC 1 U2C-GMM15RD 75907395 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power supply
5
From Japan
On 2017-08-17 11:33:56
It is quite useful to have this size, if there are variations (L letters) etc. of the insertion port, it is better
This review is about item#75907413.
Connect the canon's camera to your computer
5
From Japan
On 2017-05-04 11:34:45
I was worried about ordering just the image of the photo, but it was a perfect product. Thank you.
This review is about item#75907377.
Dorareko power supply
5
From Japan
On 2017-02-17 17:03:49
Recently, it seems that it came to not appear even at home appliance mass merchandisers. Since it is a maker item, quality etc. can be used without problems.
This review is about item#75907413.
Electric wiring
5
From Japan
On 2016-07-29 17:20:39
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#75907413.

Related Products