Buy more than* S$200* and get FREE SHIPPING

Eco USB2.0 Cable

3.00 (1)
RoHS Directive
Compliance
Connector Shape
USB (A) Male - USB (B) male
Standard
USB2.0 standard (HI-SPEED mode) compliant
Color
Black
Specification
Twisted pair cable (communication line)
...see all
Product Options
ADD TO CART
Corresponding Transfer Rate (Mbps) Plug Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corresponding Transfer Rate (Mbps) Plug Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
480(Max) Gold Mekkipin 5.0 1PC 1 U2C-JB50BK 75907517 10.80 SGD
In stock
480(Max) Gold Mekkipin 3.0 1PC 1 U2C-JB30BK 75907501 9.66 SGD
In stock
480(Max) Gold Mekkipin 1.0 1PC 1 U2C-JB10BK 75907535 6.59 SGD
In stock
480(Max) Gold Mekkipin 0.5 1PC 1 U2C-JB05BK 75907483 4.84 SGD
In stock
480(Max) Gold Mekkipin 2.0 1PC 1 U2C-JB20BK 75907526 7.98 SGD
In stock
480 (maximum) Gold-plated pin (I include the connector part) 1.5 1PC 1 U2C-JB15BK 75907492 7.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used as an accessory for our products
3
From Japan
On 2015-02-20 13:30:28
Since this type of cable is getting less in the world, please do not stop handling so that it can be purchased continuously.
This review is about item#75907535.

Related Products