USB2.0 Cable
(2)
|
|
- Corresponding Transfer Rate (Mbps)
- 480
- RoHS Directive
- Compliance
- Plug
- Gold-plated pin connector
- Connector Shape
- USB (A) Male - USB (mini-B) male
- Standard
- USB2.0 standard (HI-SPEED mode) authentication
- Color
- Black
- Specification
- Double shielded, twisted-pair cable (communication line), ferrite core external
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
USB hub connection
From Japan
On 2018-02-18 02:50:25
Although it is full length of USB standard, there is no communication error and power supply has no problem.
I used it to extend the power supply of the drive recorder
From Japan
On 2016-02-18 08:56:24
Radio, terrestrial digital broadcasting etc .., noise. Generation none. Operation do.
Related Products