Buy more than* S$200* and get FREE SHIPPING

Eco USB Cable

3.50 (2)
Caution
It is necessary to use dedicated software attached with digital camera to connect PC with digital camera.
Corresponding Transfer Rate (Mbps)
480
RoHS Directive
Compliance
Plug
Gold plate
Connector Shape
USB (A) male - USB (mini-B) male
Standard
USB2.0 standard (HI-SPEED mode) Certification
Color
Black
Specification
Double shielded, twisted-pair cable (communication line), halogen-free, lead-free solder used
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(I except the connector part) 5 1PC 1 USB-ECOM550 75908226 17.99 SGD
In stock
(I except the connector part) 3 1PC 1 USB-ECOM530 75908217 13.99 SGD
In stock
(I except the connector portion) 1.5 1PC 1 USB-ECOM515 75908235 15.99 SGD
Shipped after 2018-05-01
(I except the connector part) 1 1PC 1 USB-ECOM510 75908192 8.99 SGD
In stock
(I except the connector portion) 0.5 1PC 1 USB-ECOM505 75908183 8.99 SGD
In stock
(I except the connector part) 2 1PC 1 USB-ECOM520 75908201 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2016-04-23 17:51:51
Although the length of 5 m is almost in the way of disturbance, occasionally there are occasions. Price suitable
This review is about item#75908226.
Car power
4
From Japan
On 2016-04-16 08:21:24
good
This review is about item#75908201.

Related Products