Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DisplayPort-DVI Converter Adapter

3.00 (1)
Cable Thickness (mm)
6.5
Shield
Triple shield
Cable
Normal type
Compatible Models
The monitors of the DVI terminal loading PC and DisplayPort terminal deployment
Connector Shape
DisplayPort (male) ─ DVI-D (24 pin - Female)
Cable Length (m)
0.15
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-DPDBK 75908551 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For PC 2 screen expansion
3
From Japan
On 2017-06-13 14:45:13
There is no problem with normal, it corresponds to two screens. Recently this type of mouth has also been decreasing, so there is no future expansion.
This review is about item#75908551.

Related Products