Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini DisplayPort-HDMI Adapter

Supported Resolutions
1920x1080dpi (FHD) correspondence
Cable Thickness (mm)
6.5
Shield
Triple shield
Cable
Normal type
Compatible Models
miniDisplayPort terminal mounting of PC and HDMI terminal of cable
Connector Shape
miniDisplayPort male over HDMI type A female
Cable Length (m)
0.15
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-MDPHDMIWH 75908962 26.99 SGD
In stock
ADD TO CART

Related Products