Buy more than* S$200* and get FREE SHIPPING

15 Pin Cables

5.00 (1)
Cable Thickness (mm)
4.5
RoHS Directive
Compliance
Shield
Double shield
Compatible Models
D-sub15 PC with input and output terminals of the pin (mini), display and projector
Connector Shape
D-Sub15pin (mini) male
Color
Black
...see all>
Product Options
ADD TO CART
Cable Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normal type 2 1PC 1 CAC-20BK/RS 75909574 19.99 SGD
In stock
Slim 1.5 1PC 1 CAC-15BK/RS 75909583 14.99 SGD
In stock
Slim 1 1PC 1 CAC-10BK/RS 75909592 13.99 SGD
In stock
Slim 0.7 1PC 1 CAC-07BK/RS 75909601 12.99 SGD
In stock
Normal type 3 1PC 1 CAC-30BK/RS 75909617 21.99 SGD
In stock
Normal type 5 1PC 1 CAC-50BK/RS 75909626 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Multiple monitor - set up
5
From Japan
On 2014-06-05 16:59:54
Many monitors - I was looking for a cable for installation but now the use of the monitor - connection terminal is different Due to the ideal length and goods matching the connection terminal were not available There is if I search with PC parts of Monotaro It was. Currently I will not use this type of cable, but the monitor was outdated and in trouble. Really valuable price was also reasonable and helpful
This review is about item#75909626.

Related Products