Buy more than* S$200* and get FREE SHIPPING

Keyboard/Mouse Switch

5.00 (1)
Supply Current (mA)
Port total of 400 within
Interface
PC side / USB A (male) x2 peripheral device / USB A (female) x2
Maximum Electric Power Consumption (W)
0.5
Compatible Equipment
USB2.0 or USB1.1 compatible USB devices
Dimensions (Width W x Depth D x Height H) (mm)
Body / 42x68x13 (not including cable), hand switch / 36x60x12 (not including cable)
Cable Length (m)
Switch body over personal computer /1.2, switch body over hand switch /1.8
Rated Voltage (V)
5
Power
Bus power
Switching Method
Hand switch
Weight (g)
88 (including cable)
Compatible Models
Windows 8.1 / 8/7 / Vista (over SP1) / XP (SP1 over SP3) / 2000 (SP4) PC to work / AT compatible machine MacOSX10.3 over 10.8 to work IntelMac machine, MacOSX10.0 over 10.5 operation and PowerPC machines * USB2.0 case of operations
Specification
Without switching sound
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KM-A22BBK 75910107 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I switch it with two PCs.
5
From Japan
On 2015-06-04 14:47:56
Since the mouse and the keyboard were originally needed for every two PCs, the user moved and used it with two desks, but it became possible to switch over even in a narrower place and unnecessary movement became. Workability also improved, and I am very much saved.
This review is about item#75910107.

Related Products