Buy more than* S$200* and get FREE SHIPPING

PC Switch Switcher

3.00 (1)
Purpose
To switch PC
Number of Circuit
2
Body Dimensions (Width x Depth x Height) (mm)
73.5 x 22.5 x 58.5
Correspondence/Support
(Architecture) PC / AT compatible machine
Connector Shape
(Console side) mouse / keyboard: PS / 2, monitor: D-sub15 mini (analog only) - (PC side) mouse / keyboard: PS / 2 | Monitor: D-sub15 mini (analog only)
Cable Length (m)
1.2
Standard
PS/2
Weight (g)
About 292
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KVM-KP2N 75910195 41.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
unix
3
From Japan
On 2017-12-13 09:22:28
Since the hard check is entered for the unix type OS This product could not be used.
This review is about item#75910195.

Related Products