Buy more than* S$200* and get FREE SHIPPING

High-Resolution Monitor Switch

Supply Current (mA)
3 port total 300 within
Maximum Power Consumption (W)
575
Cable
[USB2.0 relay cable] USB type A (male) over USB Type A (female)
Maximum Resolution
2048x1536 dots (wide resolution support)
Interface
PC side / D over Sub15 mini (male) x2, USB type A (male) x2 peripheral device / USB device (female) x3, D over Sub15 mini (female) x1
Compatible Equipment
USB2.0 or USB1.1 compatible USB devices (mouse, including the keyboard), display: D over Sub15 mini mounted display
Compatible Models
[When USB2.0 behavior] Windows / is equipped with a USB2.0 port, Windows 8.1 / 8/7 / Vista (over SP1) / XP (SP1-SP3) / 2000 (SP4) to operate PC / AT compatible machine [ USB1.1 operation] equipped with a USB1.1 port, Windows 8.1 / 8/7 / Vista (over SP1) / XP (over SP3) / 2000 (over SP4) / Me / 98 to operate PC / AT compatible machine Mac / Equipped with USB2.0 [Operating] USB2.0 port, MacOS X 10.3-10.5 IntelMac machine to operate, MacOS X 10.0 Power Mac machines-10.5 to work [USB1.1 operation] USB1.1 port Equipped with, MacOS 8.6-9.2, PowerMac machines MacOS X 10.0-10.5 to work
Dimensions (Width W x Depth D x Height H) (mm)
Monitor connection side /43.0x77.0x21.0 (not including cable), mouse / keyboard connection side /39.0x77.0x21.0 (without cable), hand switch /36.0x60.0x12.0 (not including cable)
Cable Length (m)
1.5 (I except the connector)
Rated Voltage (V)
5
Power
Bus power
Switching Method
Hand switch, hot key ([Scroll Lock] x2 times), switching by application
Specification
Without switching sound
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KVMP-CUN 75910283 41.11 SGD
In stock
ADD TO CART

Related Products