Buy more than* S$200* and get FREE SHIPPING

USB2.0 Manual Switch

4.00 (2)
Communication Speed
Up to 480Mbps
Interface
USB 2.0
OS Support
Windows 8,7, Vista, XP, 2000, Me, 98
Power
Bus-powered
Number of Ports
Downstream port / 1, upstream port / 2
Standard
USB 2.0 compliant
Specification
BUS power
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Weight (g) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Weight (g) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 x 43 x 21 35.5 USB2.0 compatible cable (two 1.5m x ) 1PC 1 USS2-W2 75910344 39.03 SGD
In stock
87 x 76 x 21 72 USB2.0 compatible cable (1.5m x four) 1PC 1 USS2-W4 75910335 52.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Switching printers
4
From Japan
On 2017-01-19 20:34:17
The switch seems easier to use than it used previously.
This review is about item#75910344.
USB exclusive label printer
4
From Japan
On 2014-12-24 13:42:03
Usability is more convenient if switching is automatic.
This review is about item#75910344.

Related Products