Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Display Distributor

4.50 (2)
Maximum Resolution
1920x1440 (75Hz compatible)
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Frequency Band (MHz) Consumption Electric Current (mA) Number of Ports Weight (g) Material Use Humidity (%) LED Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Frequency Band (MHz) Consumption Electric Current (mA) Number of Ports Weight (g) Material Use Humidity (%) LED Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
206x88x23.2 Video / 300 300(DC9V) Output / 4 770 Metal 0 -80 (no condensation) Green (Active) x1, Orange (Power) x1 1PC 1 VSP-A4 75910362 83.99 SGD
In stock
130.6x88x23.2 Video / 300 300(DC9V) Output / 2 490 Metal 0 -80 (no condensation) Green (Active) x1, Orange (Power) x1 1PC 1 VSP-A2 75910371 66.99 SGD
In stock
206x88x41.7 [UHF] 470-710, [BS / CS] 1032-2610 600(DC9V) 8-port 920 Polyurethane 90 or less 16 1pc 1 VSP-A8 75910353 109.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Add monitor
4
From Japan
On 2016-05-30 16:00:31
I think that the price is pretty expensive but chosen by creditworthiness
This review is about item#75910362.
Distribution of personal computer display
5
From Japan
On 2016-03-15 16:00:04
It can be used without problems.
This review is about item#75910371.

Related Products