Buy more than* S$200* and get FREE SHIPPING

LCD Protective Film

4.00 (1)
Reflectance (%)
1.58
Installation Method
Silicon adsorption
Visible Light Transmittance (%)
91
UV Protection Rate (%)
99
Material
PET
Accessories
Hera
...see all>
Product Options
ADD TO CART
Correspond Inch Size Screen Size Filter Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspond Inch Size Screen Size Filter Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.1W inches 12.1W inches Width 262 x 164 height 1Sheet 1 EF-FL121W 75910387 -
Discontinued
[x]
12.1 inches 12.1 inches Width 246 x 185 height 1Sheet 1 EF-FL121 75910581 -
Discontinued
[x]
10.1-inch wide size below 10.1-inch wide size below Width 222 x 125 height 1Sheet 1 EF-FL101W 75910414 -
Discontinued
[x]
11.6-inch wide size below 11.6-inch wide size below Width 256 x 143 height 1Sheet 1 EF-FL116W 75910536 -
Discontinued
[x]
19W inches (16:10) 19W inches (16:10) Width 408 x 255 height 1Sheet 1 EF-FL19W 75910396 -
Discontinued
[x]
21.5W inch (16:9) 21.5W inch (16:9) Width 475x 267 height 1Sheet 1 EF-FL215W 75910511 -
Discontinued
[x]
17 inches (5: 4) 17 inches (5: 4) Width 339 x height 271 1Sheet 1 EF-FL17F 75910493 -
Discontinued
[x]
15 inches (4: 3) 15 inches (4: 3) Width 305 x height 229 1Sheet 1 EF-FL15 75910502 -
Discontinued
[x]
22W-inch (16:10) 22W-inch (16:10) Width 473 x height 296 1Sheet 1 EF-FL22W 75910405 -
Discontinued
[x]
15.4W inch (16:10) 15.4W inch (16:10) Width 331 x height 208 1Sheet 1 EF-FL15WF 75910545 -
Discontinued
[x]
23W-inch (16: 9) 23W-inch (16: 9) Width 508 x height 285 1Sheet 1 EF-FL23W 75910527 -
Discontinued
[x]
13.3W inch (16: 9) 13.3W inch (16: 9) Width 293 x height 163.5 1Sheet 1 EF-FL133W2 75910475 -
Discontinued
[x]
8.9W inch 8.9W inch Width 195 x height 114.5 1Sheet 1 EF-FL89W 75910484 -
Discontinued
[x]
10.2-inch wide size below 10.2-inch wide size below Width 223 x height 131 1Sheet 1 EF-FL102WF 75910423 -
Discontinued
[x]
19 inches (5: 4) 19 inches (5: 4) Width 375 x 302 height 1Sheet 1 EF-FL19F 75910554 -
Discontinued
[x]
14.1 inches (4: 3) 14.1 inches (4: 3) Width 285 x height 214 1Sheet 1 EF-FL141 75910563 -
Discontinued
[x]
13.3W inches (16:10) 13.3W inches (16:10) Width 285 x 180 height 1Sheet 1 EF-FL133W 75910432 -
Discontinued
[x]
16W-inch (16: 9) 16W-inch (16: 9) Width 353 x height 198 1Sheet 1 EF-FL16W 75910441 -
Discontinued
[x]
24W-inch (16: 9) 24W-inch (16: 9) Width 532 x height 297 1Sheet 1 EF-FL24W 75910466 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
35 GTR touch monitor
4
From Japan
On 2014-03-27 16:56:41
It was used for monitoring of R35 GTR. It is to make sure not to get scratched in the new car. Although it is good that the price is cheap a bit, I think that it is somewhat expensive. Durability is still unknown
This review is about item#75910414.

Related Products