Buy more than* S$200* and get FREE SHIPPING

  • Category

Ear Hook Headset

5.00 (1)
Maximum Permissible Input (mW)
Headphone / 100
Mounting System
Ear over type (one ear)
Driver Unit(mm)
Headphone / 30
Frequency Range (Hz)
Headphone / 20-20000
Speaker Type
Headphones / dynamic type (mono)
Body Dimensions (Width x Depth x Height) (mm)
103.0 x 28.0 x 54.5 (not including cable)
Interface
USB
Headphone Impedance (ohm)
32
Arm Length (mm)
Microphone / 103
Compatible Models
Equipped with USB interface, Windows 7 ( to SP1), Vista ( to SP2), XP (SP2 to SP3), Mac OSX (10.5-10.5.8, 10.6-10.6.7) is the model that works, PlayStation (R) 3 (system software version 3.60)
Cable Length (m)
1.2
Weight (g)
60
Color
Black
Specification
Headphone/ volume adjustment, microphone/ electret condenser system
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-EP10UBK 75911482 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for experimental operation of WEB conference
5
From Japan
On 2016-08-18 08:16:33
Driver installation unnecessary and it worked without problems. It seems like we have finished handling it.
This review is about item#75911482.

Category

  • Category

Related Products