Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact USB Speakers

4.40 (5)
Speaker Impedance (ohm)
8
Speaker Unit
50.8mm
Distortion Ratio (%)
10 (maximum output)
Playback Frequency zone (Hz)
50 to 18000
Input Terminal
USB
Warranty Period
6 months
Body Dimensions (Width x Depth x Height) (mm)
64.0x78.0x103.0
Cable Length (m)
1.2
Rated Voltage (V)
5
Weight (g)
430
Material
(Enclosure) resin
Compatible Models
Windows 8,Windows 7(SP1 to ),Vista( to SP2),XP(SP3),Mac OSX(10.5/10.6/10.7/10.8)
...see all>
Product Options
ADD TO CART
Color Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Enclosure / bass reflex type 1PC 1 MS-P05UBK 75911726 -
Discontinued
[x]
White Enclosures / bass reflex-type 1PC 1 MS-P05UWH 75911735 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I am listening to music connected to my computer.
4
From Japan
On 2017-09-22 14:39:08
I hear a pretty good sound. At this price this sound quality is COSPA high. Power supply unnecessary is also good.
This review is about item#75911726.
Sound from a computer
4
From Japan
On 2017-03-02 14:21:54
It's very convenient because it's small because it's small so you can adjust the volume as well.
This review is about item#75911735.
BGM at desk work
5
From Japan
On 2016-09-29 16:58:27
It's volume and sound quality far exceeding your imagination. Personal computer business is going back.
This review is about item#75911735.
Healing in the workplace
5
From Japan
On 2015-08-09 15:44:23
Since the output from the USB port and the power cord are integrated, the cable is not bulky and is a good feeling. Although the sound quality is fine, it is enough to flow BGM in the workplace.
This review is about item#75911735.
Computer Speaker
4
From Japan
On 2015-07-16 16:27:17
I would like to have a volume with next purchase.
This review is about item#75911726.

Related Products