Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB Stereo Speakers

4.25 (8)
Speaker Impedance (ohm)
8
Output Terminal
PC storage portion dimensions / 330x25x230
Speaker Unit
Diameter 50.8mm
Distortion Ratio (%)
10 (maximum output)
Playback Frequency zone (Hz)
120 to 20000
Input Terminal
phi3.5mm stereo mini plug
Body Dimensions (Width x Depth x Height) (mm)
57x70x160
Cable Length (m)
USB power cable / 1.2, speaker input cable / 1.2, speaker connection cable / 1.2
Maximum Output (W)
(10%distortion)Utility/0.5(0.25+0.25)
Rated Voltage (V)
DC5
Power
USB Power
Form
Enclosure / bass reflex type
Weight (g)
460
Color
Black
Material
(Enclosure) resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-UP201BK 75911771 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
The volume is good.
5
From Japan
On 2018-03-23 19:37:16
I think that it is good quality for the price. Good volume and sound quality
This review is about item#75911771.
Watch a recording of internal training at PC
4
From Japan
On 2017-11-24 08:49:10
Cospa is good. If you increase the volume too much, the sound will break, but you can use it normally.
This review is about item#75911771.
Purchased because the speaker of the integrated PC was broken
4
From Japan
On 2017-08-22 21:31:45
I will hear the sound. But it is quite cheap so I hear a crappy sound. However, since the PC built-in speaker was full crackle sound so far, there is no problem in the meantime.
This review is about item#75911771.
I connected it to a TV and a computer.
1
From Japan
On 2017-05-22 10:05:12
Short intervals, periodically, noise is generated. I failed to buy cheap items. Next month I will buy upgraded speakers. I endured it for a day and a half and used it, but I could not bear the noise. Excuse me.
This review is about item#75911771.
I am using it for a laptop computer speaker.
5
From Japan
On 2017-01-22 11:05:34
After a while the volume did not come out due to poor contact of the pinch of the volume, but we have stuck the wire in the gap of the pinch. It is troublesome to return and use as it is.
This review is about item#75911771.
Confirmation of personal computer sound
5
From Japan
On 2016-10-10 12:37:56
It is 600 yen, but it is good for a big difference from the NOTE PC speaker. I feel the effort that is trying to reproduce the bass by working hard. Although it is above the price, it is different from BOSE. That's more than the price of toys. Volume is enough as USB power supply. As expected it is ELECOM.
This review is about item#75911771.
Movie playback on PC
5
From Japan
On 2015-10-14 09:06:25
Convenient
This review is about item#75911771.
PC speaker
5
From Japan
On 2015-05-13 15:29:19
It is inexpensive and it is good not to turn on the power.
This review is about item#75911771.

Related Products