Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

USB Speakerphone

2.00 (2)
Speaker Impedance (ohm)
8
Output Terminal
phi3.5mm stereo mini jack
Speaker Unit
Diameter 50.8mm
Distortion Ratio (%)
10 (at the time of maximum output)
Playback Frequency zone (Hz)
120-20000
Input Terminal
phi3.5mm stereo mini plug
Body Dimensions (Width x Depth x Height) (mm)
57 x 70 x 160
Cable Length (m)
USB power cable /1.2, speaker input cable /1.2, speaker connection cable /1.2
Maximum Output (W)
Practical (strain rate of 10%) / 0.5 (0.25 + 0.25)
Rated Voltage (V)
DC5
Power
USB power
Form
Enclosure / bass reflex type
Weight (g)
460
Color
White
Material
(Enclosure) resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-UP201WH 75911787 11.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Zoon house TV
1
From Japan
On 2017-02-17 15:24:48
Volume is insufficient (even if the maximum) Sound quality is extremely bad.
This review is about item#75911787.
PC audio output
3
From Japan
On 2014-07-29 18:51:40
Although Nashi's problem, may kana be smaller another round?
This review is about item#75911787.

Related Products