Buy more than* S$200* and get FREE SHIPPING

Video Camera Case

Storage Dimension (Width W x Depth D x Height H)(mm)
Reference / 145 x 75 x 75
Outside Dimensions (Width x Depth x Height) (cm)
160 x 80 x 85
Weight (g)
88
Material
Outer / polyester, lining / polyester, core / synthetic rubber
Accessories
Partition plate x 1
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 DVB-008PN 75912295 -
Discontinued
[x]
Black 1PC 1 DVB-008BK 75912286 -
Discontinued
[x]
ADD TO CART

Related Products