Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Camera Stand

5.00 (1)
Height (mm)
Maximum / 205, minimum / 142
Load Limit (g)
300
Body Dimensions (Width x Depth x Height) (mm)
33x25x159
Weight (g)
110
Accessories
Case x1
...see all>
Product Options
ADD TO CART
Legs (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Legs (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter 12.3 Silver 1PC 1 DGT-014SV 75912575 -
Discontinued
[x]
Diameter 12.3 Red 1PC 1 DGT-014RD 75912566 -
Discontinued
[x]
Diameter 12.3 Pink 1PC 1 DGT-014PN 75912557 -
Discontinued
[x]
Diameter 12.3 Blue 1PC 1 DGT-014BU 75912541 -
Discontinued
[x]
12.3 diameter Black 1PC 1 DGT-014BK 75912532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Site
5
From Japan
On 2016-08-23 01:47:04
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#75912532.

Related Products