Buy more than* S$200* and get FREE SHIPPING

Digital Camera Stand

Height (mm)
Maximum / 160, minimum / 73
Legs (mm)
Diameter 18.5
Load Limit (g)
250
Body Dimensions (Width x Depth x Height) (mm)
45 x 40 x 190
Weight (g)
105
Material
ABS resin, brass, iron other
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black x Gray 1PC 1 DGT-015BK 75912627 -
Discontinued
[x]
Black x Blue 1PC 1 DGT-015BU 75912636 -
Discontinued
[x]
Black x Pink 1PC 1 DGT-015PN 75912645 -
Discontinued
[x]
ADD TO CART

Related Products