Buy more than* S$200* and get FREE SHIPPING

Digital Camera Stand

5.00 (1)
Height (mm)
Maximum / 1245, the lowest / 405
Body Dimensions (Width x Depth x Height) (mm)
85x85x430
Withstand Load (kg)
3
Weight (g)
610
Material
Other aluminum
Accessories
Dedicated nylon case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DGT-S001SG 75912663 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of the measuring instrument
5
From Japan
On 2015-10-15 11:08:03
Not a camera, buy in for the installation of the measuring instrument. Compact at the time of storage because the carry was also determined in consideration. Of course stability at the time of use is the most.
This review is about item#75912663.

Related Products