Buy more than* S$200* and get FREE SHIPPING

Digital Camera Case

5.00 (1)
Pocket Dimension (Height x Width) (mm)
50 x 115
Storage Dimension (Width W x Depth D x Height H)(mm)
Reference / 65 x 40 x 105
Outer Dimensions (Width x Depth x Height)(mm)
90 x 60 x 120 (I except for accessories)
Strap Length (cm)
Extension during / 75
Weight (g)
80 (including accessories)
Material
Outer lining / nylon
Accessories
Carabiner hook, spiral strap
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DGB-023BK 75912681 12.99 SGD
Shipped after 2018-05-28
Gray 1PC 1 DGB-023GY 75912697 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for daily storage
5
From Japan
On 2017-12-09 02:39:27
This is the second purchase. It was a product as I thought.
This review is about item#75912697.

Related Products