Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Pocket Dimension (Height x Width) (mm) Storage Dimension (Width W x Depth D x Height H)(mm) Outer Dimensions (Width x Depth x Height)(mm) Number of Pockets Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Pocket Dimension (Height x Width) (mm) Storage Dimension (Width W x Depth D x Height H)(mm) Outer Dimensions (Width x Depth x Height)(mm) Number of Pockets Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver - - (Excluding carabiner) 82 x 34 x 122 Media card pocket x 1 56(Body only) 1PC 1 ZSB-DG012SV 75914027 -
Discontinued
[x]
Red - - (Excluding carabiner) 87 x 34 x 132 Media card pocket x 1 66(Body only) 1PC 1 ZSB-DG011RD 75913975 -
Discontinued
[x]
Red - - (Excluding carabiner) 82 x 34 x 122 Media card pocket x 1 56(Body only) 1PC 1 ZSB-DG012RD 75914011 -
Discontinued
[x]
Purple - - (Excluding carabiner) 82 x 34 x 122 Media card pocket x 1 56(Body only) 1PC 1 ZSB-DG012PU 75914002 -
Discontinued
[x]
Black Car Media pocket / 60x40 Reference / 64x33x108 800/1600 count (switchable) Media card pocket x1 66(カラビナ含まず) 1PC 1 ZSB-DG011BK 75913957 -
Discontinued
[x]
Silver Car Media pocket / 60x40 Reference / 64x33x108 (Excluding carabiner) 87x34x132 Media card pocket x1 66(カラビナ含まず) 1PC 1 ZSB-DG011SV 75913984 -
Discontinued
[x]
Black - - (Excluding carabiner) 82 x 34 x 122 Media card pocket x 1 56(Body only) 1PC 1 ZSB-DG012BK 75913993 -
Discontinued
[x]
Purple - - (Excluding carabiner) 87 x 34 x 132 Media card pocket x 1 66(Body only) 1PC 1 ZSB-DG011PU 75913966 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Digital camera case
4
From Japan
On 2014-12-05 17:59:26
I purchased it by checking the conformity on the homepage, but putting a camera is pretty cramped. I am satisfied with the material.
This review is about item#75913975.

Related Products