Buy more than* S$200* and get FREE SHIPPING

Floor Cord Cover

Length (m)
1
Color
Gray
Material
PVC
...see all>
Product Options
ADD TO CART
External Dimensions (Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x9 LAN cable / maximum 2 1PC 1 LD-GA1207/LG 75914167 7.99 SGD
Shipped after 2018-04-23
45x11 LAN cable / up to 4 1PC 1 LD-GA1307/LG 75914142 12.99 SGD
Shipped after 2018-04-23
60x12.5 LAN cable / up to 7 1PC 1 LD-GA1407/LG 75914176 18.99 SGD
Shipped after 2018-04-23
75x18.3 LAN cable / maximum 14 1PC 1 LD-GA1507/LG 75914151 24.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products