Buy more than* S$200* and get FREE SHIPPING

Floor Cord Cover

5.00 (1)
Length (m)
1
Color
Grain
Material
PVC
...see all>
Product Options
ADD TO CART
External Dimensions (Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45x11 LAN cable / up to 4 1PC 1 LD-GA1307/WD 75914185 12.99 SGD
In stock
30x9 LAN cable / maximum 2 1PC 1 LD-GA1207/WD 75914194 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring for floor net
5
From Japan
On 2014-01-14 22:12:42
It is a good product. It is sturdy.
This review is about item#75914194.

Related Products