Buy more than* S$200* and get FREE SHIPPING

Flat Cord Cover

5.00 (1)
Length (m)
1
Color
Grain
Material
PVC
...see all>
Product Options
ADD TO CART
External Dimensions (Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width x Height) (mm) Storage Capacity (pcs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22x12 LAN cable / maximum 3 1PC 1 LD-GAF2/WD 75914431 4.99 SGD
Shipped after 2018-04-27
17x10 LAN cable / maximum 2 1PC 1 LD-GAF1/WD 75914447 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring cover
5
From Japan
On 2015-10-07 06:02:39
I used it as a cover for extension cable of power supply. You can store it neatly on the wall side and it looks perfectly.
This review is about item#75914447.

Related Products