Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Cord Cover

Internal Dimensions (Width x Height) (mm)
15x8
External Dimensions (Width x Height) (mm)
17x10
Storage Capacity (pcs)
LAN cable / maximum 2
Length (m)
1
Color
Hemlock fir
Material
PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LD-GAF1/WD1 75914492 -
Discontinued
[x]
ADD TO CART

Related Products