Buy more than* S$200* and get FREE SHIPPING

Gigabit LAN Cable

Cable Thickness (mm)
6
Transmission Band (MHz)
Up to 250
Transmission Speed (Gbps)
1
Connection Type
Straight connection
Connector
(Only cable) without
Cable
Single wire
Number of Cores
8 core
Material (Sheath)
PVC
Specification
Twisted pair wire (twisted pair cable), cross-link, with length mark, conductor thickness (mm): 0.517 (AWG24)
...see all>
Product Options
ADD TO CART
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Blue 1PC 1 LD-CT6/BU100/RS 75914711 159.99 SGD
In stock
300 Blue 1PC 1 LD-CT6/BU300/RS 75914702 439.99 SGD
In stock
100 LightGray 1PC 1 LD-CT6/LG100/RS 75914736 159.99 SGD
In stock
300 LightGray 1PC 1 LD-CT6/LG300/RS 75914727 439.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products