Buy more than* S$200* and get FREE SHIPPING

LAN Cables, Cat5E

Transmission Speed (Gbps)
1
Material (Sheath)
PVC
...see all>
Product Options
ADD TO CART
RoHS Directive Cable Thickness (mm) Connection Type Transmission Band (MHz) Cable Length (m) Cable Interface Number of Cores Color Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Cable Thickness (mm) Connection Type Transmission Band (MHz) Cable Length (m) Cable Interface Number of Cores Color Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compliance 5.35 Straight connection Up to 100 2 Stranded RJ-45 connector 8 core Blue Twisted pair wire (twisted pair cable) - 1PC 1 LD-CTT/BU2/RS 75914833 6.99 SGD
In stock
- 4.6 - 100 3 - - - - - - 1pc 1 LD-CTT/GN3/RS 09299745 9.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 5 - - - - - - 1pc 1 LD-CTT/GN5/RS 09299754 12.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 15 - - - - - 495-0119 1pc 1 LD-CTT/WH15/RS 09299842 22.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 2 - - - - - - 1pc 1 LD-CTT/DR2/RS 09299675 9.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 7 - - - - - 495-0186 1pc 1 LD-CTT/WH7/RS 09299824 17.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 5 - - - - - - 1pc 1 LD-CTT/BK5/RS 09299614 16.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 5 - - - - - 495-0178 1pc 1 LD-CTT/WH5/RS 09299815 12.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 10 - - - - - 495-0101 1pc 1 LD-CTT/WH10/RS 09299833 16.99 SGD
In stock
- 4.6 - 100 2 - - - - - - 1pc 1 LD-CTT/BK2/RS 09299596 9.99 SGD
Shipped after 2018-03-01
- 5.35 - 100 7 - - - - - 495-0097 1pc 1 LD-CTT/BU7/RS 09299648 17.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 7 - - - - - - 1pc 1 LD-CTT/GN7/RS 09299763 20.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 3 - - - - - 495-0160 1pc 1 LD-CTT/WH3/RS 09299806 9.99 SGD
Shipped after 2018-03-01
- 5.35 - 100 15 - - - - - 495-0020 1pc 1 LD-CTT/BU15/RS 09299657 26.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 7 - - - - - - 1pc 1 LD-CTT/DR7/RS 09299702 17.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 10 - - - - - - 1pc 1 LD-CTT/DR10/RS 09299718 16.99 SGD
In stock
- 4.6 - 100 3 - - - - - - 1pc 1 LD-CTT/BK3/RS 09299605 13.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 7 - - - - - - 1pc 1 LD-CTT/BK7/RS 09299623 17.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 10 - - - - - - 1pc 1 LD-CTT/BK10/RS 09299632 18.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 3 - - - - - - 1pc 1 LD-CTT/DR3/RS 09299684 9.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 5 - - - - - - 1pc 1 LD-CTT/DR5/RS 09299693 10.99 SGD
In stock
- 4.6 - 100 10 - - - - - - 1pc 1 LD-CTT/GN10/RS 09299772 18.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 2 - - - - - 495-0143 1pc 1 LD-CTT/WH2/RS 09299797 9.99 SGD
Shipped after 2018-03-01
Compliance 5.35 Straight connection Up to 100 5 Stranded RJ-45 connector 8 core Blue Twisted pair wire (twisted pair cable) - 1PC 1 LD-CTT/BU5/RS 75914867 10.99 SGD
In stock
Compliance 5.35 Straight connection Up to 100 3 Stranded RJ-45 connector 8 core Blue Twisted pair wire (twisted pair cable) - 1PC 1 LD-CTT/BU3/RS 75914876 7.99 SGD
In stock
Compliance 5.35 Straight connection Up to 100 10 Stranded RJ-45 connector 8 core Blue Twisted pair wire (twisted pair cable) - 1PC 1 LD-CTT/BU10/RS 75914851 16.99 SGD
In stock
Compliance 5.35 Straight connection Up to 100 1 Stranded RJ-45 connector 8 core Blue Twisted pair wire (twisted pair cable) - 1PC 1 LD-CTT/BU1/RS 75914842 5.99 SGD
In stock
- 4.6 - 100 1 - - - - - 495-0127 1pc 1 LD-CTT/WH1/RS 09299788 5.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 1 - - - - - - 1pc 1 LD-CTT/GN1/RS 09299727 5.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 2 - - - - - - 1pc 1 LD-CTT/GN2/RS 09299736 6.99 SGD
In stock
- 4.6 - 100 1 - - - - - - 1pc 1 LD-CTT/BK1/RS 09299587 5.99 SGD
Shipped after 2018-03-01
- 4.6 - 100 1 - - - - - - 1pc 1 LD-CTT/DR1/RS 09299666 5.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products