Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crossover Cables

5.00 (2)
Transmission Band (MHz)
100
Transmission Speed (Gbps)
1
RoHS Directive
Compliance
Connection Type
Cross connection
Connector
With both ends connector, slim connector, connector that does not break the nail, with connector nails breaking prevention cover
Cable
Stranded
Interface
RJ-45 connector
Material (Sheath)
PVC
Standard
Cat5e correspondence (10BASE-T / 100BASE-TX / 1000BASE-T compliant)
Color
Blue
Specification
Twisted pair wire (twisted pair cable)
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 LD-CTXT/BU30 75915253 9.99 SGD
Shipped after 2018-06-25
5 1PC 1 LD-CTXT/BU50 75915287 11.99 SGD
Shipped after 2018-06-25
1 1PC 1 LD-CTXT/BU10 75915262 6.99 SGD
Shipped after 2018-06-25
2 1PC 1 LD-CTXT/BU20 75915271 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment connection
5
From Japan
On 2018-05-04 07:53:29
I bought it because I have a track record. Demand is decreasing, but I do not want it to go away.
This review is about item#75915271.
PC connection
5
From Japan
On 2016-10-25 08:51:31
It was quite an excellent item. I am grateful that I could work comfortably without problems.
This review is about item#75915262.

Related Products